Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius™ Entris™ II Essential Precision Balance

Click to view available options
Capacity:
220 g
320 g
420 g
600 g
620 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
1 mg
10 mg
100 mg
1000 mg
Calibration:
Internal
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
- Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation

Specifications
Specifications
Certifications/Compliance | CSA number 80000336/CE certificate |
Connection Type | 9 Pin USB C |
Capacity | 2.2 kg |
Display Type | Intuitive Graphic Touch Technology |
Readability | 100 mg |
Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
Material | PBT, Glass, Stainless Steel |
Model | Electronic Toploading Balances |
Repeatability | 100 mg |
Stabilization Time | 0.9 sec. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction