Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap

Catalog No. 14666315 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Yellow
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Max. RCF:
25,000 x g
26,000 x g
30,000 x g
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric) Max. RCF
14-666-315 Natural Non-sterile 2.0 mL 25,000 x g
14-666-312 Yellow Non-sterile 2.0 mL 25,000 x g
14-666-313 Natural Sterile 2.0 mL 25,000 x g
14-666-314 Assorted Non-sterile 2.0 mL 25,000 x g
14-666-317 Blue Non-sterile 2.0 mL 25,000 x g
14-666-318 Natural Sterile 1.5 mL 26,000 x g
14-666-319 Natural Non-sterile 1.5 mL 26,000 x g
14-666-321 Blue Non-sterile 1.5 mL 26,000 x g
14-666-324 Yellow Non-sterile 1.5 mL 26,000 x g
14-666-325 Assorted Non-sterile 1.5 mL 26,000 x g
14-666-326 Natural Non-sterile 0.5 mL 30,000 x g
14-666-328 Blue Non-sterile 0.5 mL 30,000 x g
14-666-329 Green Non-sterile 0.5 mL 30,000 x g
14-666-330 Red Non-sterile 0.5 mL 30,000 x g
14-666-331 Yellow Non-sterile 0.5 mL 30,000 x g
14-666-310 Green Non-sterile 2.0 mL 25,000 x g
14-666-311 Red Non-sterile 2.0 mL 25,000 x g
14-666-322 Green Non-sterile 1.5 mL 26,000 x g
14-666-323 Red Non-sterile 1.5 mL 26,000 x g
14-666-332 Natural Sterile 0.5 mL 30,000 x g
14-666-333 Assorted Non-sterile 0.5 mL 30,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 14-666-315
Add to Cart
Add to Cart

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

  • DNase/RNase and pyrogen free
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL

Specifications

Cap Style Locking snap cap
Autoclavable Autoclavable
Capacity (Metric) 2.0 mL
Color Natural
Material Polypropylene
Sterility Non-sterile
Graduated Yes
Max. RCF 25,000 x g
Diameter (Metric) 13 mm
Length (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.