Learn More
Description
- Smooth plunger
- Bold graduations
- Disposable
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO Compatible
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Meets ISO Requirements |
| Material | Polyisoprene Rubber (Tip), Polypropylene |
| Color | Clear |
| For Use With (Application) | Laboratory / Veterinary |
| Latex Free | Yes |
| Product Type | Luer Lock |
| Disposable | Single-use |
| Graduations | 1 mL |
| Quantity | 50/Box |
| Show More |
Not for human use - laboratory and veterinary use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.