Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Sterile Syringes

Catalog No. 14817112 Shop All Air-Tite Products
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
60 mL
Product Type:
Luer Lock
Luer Slip

Air-Tite™ Sterile Syringes are high quality, yet economical for laboratory and veterinary use only

  • Smooth plunger
  • Bold graduations
  • Disposable
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO Compatible

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Product Type Luer Lock
Disposable Single-use
Graduations 1 mL
Quantity 50/Box
Packaging Individually Wrapped
Volume (Metric) 30 mL
Connection Type Luer
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.