Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ Sterile Syringes
Shop All Air-Tite Products
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
60 mL
Product Type:
Luer Lock
Luer Slip
Description
- Smooth plunger
- Bold graduations
- Disposable
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO Compatible
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | Meets ISO Requirements |
Material | Polyisoprene Rubber (Tip), Polypropylene |
Color | Clear |
For Use With (Application) | Laboratory / Veterinary |
Latex Free | Yes |
Product Type | Luer Slip |
Disposable | Single-use |
Graduations | 1 mL |
Quantity | 50/Box |
Show More |
Not for human use - laboratory and veterinary use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction