Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap
Shop All DWK Life Sciences Products

Description
Black phenolic cap with inert rubber liner
- White marking spot
- Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Type VI, Class A |
| Closure Color | Black |
| Closure Material | Phenolic |
| Capacity (Metric) | 20 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Liner Material | Rubber |
| Thread Size | 15-415 |
| Diameter (Metric) | 16 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.