Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End
SDP

Catalog No. 1496128 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
13 mL
15 mL
18 mL
19 mL
23 mL
36 mL
55 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-961-28 13 mL
14-961-25 4 mL
14-961-26 6 mL
14-961-27 10 mL
14-961-29 15 mL
14-961-30 19 mL
14-961-31 23 mL
14-961-32 18 mL
14-961-33 36 mL
14-961-34 55 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 14-961-28
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.

Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.

  • 10 and 12mm O.D. sizes are available
  • Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Design Type Plain
Capacity (Metric) 13 mL
Length (Metric) 85 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture and clinical chemistry
Packaging Shrink Wrapped Tray
Rimmed Yes
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 15 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.