Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments

Catalog No. 290VT165
Change view
Click to view available options
Type:
Ferrule
Packed Column
For Use With (Equipment):
Agilent MS Detectors
Thermo Scientific MS Detectors
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
0.32 mm
0.53 mm
6.35 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Diameter (Metric)
29-0VT-165 Packed Column Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 6.35 mm
03-050-213 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm
03-050-214 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.1 to 0.25 mm
03-050-217 Ferrule Thermo Scientific MS Detectors 0.1 to 0.25 mm
03-050-218 Ferrule Thermo Scientific MS Detectors 0.32 mm
03-050-288 Ferrule Agilent MS Detectors 0.53 mm
03-050-299 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 29-0VT-165 Supplier Thermo Scientific™ Supplier No. 290VT165

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.

Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6.35 mm
Material 15% Graphite, 85% Vespel
Type Packed Column
For Use With (Equipment) Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (English) 1/4 in.
Description 290 VT165

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.