Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 15 mL Fecal Parasite Concentrators
Shop All Fisherbrand Products
Click to view available options
Media Type:
No Additive
Prefilled AlcorFix
Prefilled Apafix
Prefilled Formalin/ Triton X
Prefilled SAF/ Triton X
Description
- Patented vertical filtration unit – increased product sensitivity
- Allows filtration to happen in the centrifuge significantly increasing throughput
- Used and approved by the most prestigious institutions globally
- Concentrators are closed/contained systems to encourage lab safety with no spillages or messy hands
- Improves processing time by 174% against the closest competition
- Saves 80% of time during the centrifugation process
- The ARUP workflow analysis revealed significant time savings between Concentrators and Para-Pak. Direct hands-on time savings were 17:39 minutes for 10 patient batches and 32:01 minutes for 30 patient batches
- With the human resources optimized by switching to fecal parasite concentrators, biomedical scientists can utilize their time working on other areas in the lab
- The increased sensitivity of the test will improve patient care
- The speed at which the test can be run will reduce the lab cost through time saving
- The empty fecal parasite concentrators can be successfully used in conjunction with all pre-filled 15ml Transportation vials
Specifications
Specifications
Product Type | Fecal Parasite Concentrator Kit |
Color | Green |
Fill Volume | 15 mL |
Media Type | Prefilled AlcorFix |
No. of Vials | 40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction