Learn More
Description
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design makes the case strong yet light weight
- O-ring seal
- Automatic Pressure Equalization Valve balances interior pressure, keeps water out
- Stainless steel hardware and padlock protectors
- Comfortable rubber over-molded handle
- Pick N Pluck™ with convoluted lid foam
- Lifetime Guarantee of Excellence
Certifications
IP67/MIL C-4150J/STANAG 4280/Def Stan 81-41/ATA 300
Specifications
Specifications
| Product Type | Watertight Equipment Case |
| Color | Black |
| Material | Polypropylene, Polyurethane Foam |
| Depth (English) | 6.9 in. |
| Depth (English) Interior | 6.12 in. |
| Depth (Metric) | 17.6 cm |
| Depth (Metric) Interior | 15.5 cm |
| Dimensions (L x W) | 18.5 x 14 in. (47 x 35.7 cm) |
| Insert Type | Pick N' Pluck with convoluted lid foam |
| Length (English) | 18.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.