Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 1500 Series B2 Bio Safety Cabinets 4ft. and 6 ft.
Click to view available options
Width (English) Exterior:
54.3 in.
78 in.
Electrical Requirements:
120 V, 50/60 Hz
Includes:
Cabinet
Cabinet with UV
Description
1500 Series B2 BSC, NSF listed Class II, Type B2 BSC available in nominal widths of 4 ft (1.2 m) and 6 ft (1.8m). Regional voltages selectable. Incorporates SmartFlow intelligent compensation for downflow, energy efficient DC motor, stainless steel interior and line-of-sight graphical display and user controls for easy access.
- NSF listed Class II type B2 BSC
- SmartFlow intelligent compensation for downflow
- Energy efficient DC motor
- Stainless steel interior
- Line-of-sight graphical display and user controls for easy access
Specifications
Specifications
| Certifications/Compliance | NSF Class II Type B2 BSC |
| Width (Metric) Interior | 1232 mm |
| Product Type | Biosafety Cabinet |
| Model | 1500 Series |
| Noise Level | 65 dBA |
| Power Consumption | 280 W |
| Receptacles | 2 Duplex, GFI |
| Width (English) Exterior | 54.3 in. |
| Volume (Metric) Exhaust | 1130 m3/hr. (with DIM), 1448 m3/hr. (with Traverse) |
| Width (Metric) Exterior | 1379 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction