Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ 1536-Well Nontreated Polystyrene Plates
Shop All Corning Products

Click to view available options
Color:
Black
White
Volume (Metric) Working:
8 μL
10 μL
Description
- Excellent signal dynamic range due to low background fluorescence and enhanced signal intensity
- Flat bottom wells are compatible with automated dispensers including the PerkinElmer™ FlexDrop™
- Working volume of up to 10 μL
- Ensures compatibility with most bar code scanning and software systems
- To avoid mix-ups, the surface treatment of the microplate wells is easily identified in the human readable portion of the bar code (NT = not treated; TC = tissue culture treated; NB = nonbinding surface)
- Labels applied to all four sides of the plate No sequence number duplicates
Order Info
Packaged in bags of 10
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 32 x 48 |
| Color | Black |
| For Use With (Equipment) | Automated dispensers |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Volume (Metric) Working | 10 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction