Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lead-Free Autoclave Tape
GREENER_CHOICESDP

Catalog No. 15901112 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
Quantity:
1 Ea.
3/Pk.
4 Rolls/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Quantity
15-901-112 1 in. 3/Pk.
15-901-110 0.75 in. 4 Rolls/Cs.
15-901-111 0.75 in. 1 Ea.
15-901-113 1 in. 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-901-112
Add to Cart
Edge
Add to Cart

Stripes change to black after sterilization process.

  • Black stripes appear after exposure to steam sterilization condition
  • Sticks securely under high-temperature and high-pressure conditions
  • Removes easily without leaving sticky residue behind
  • Can be used in temperatures ranging from -23° to +121°C (-9° to +250°F)
  • Available in various sizes
  • Lead-free material

Specifications

Adhesive Type Self-adhesive
Color White
Format Tape
For Use With (Application) Steam Sterilization
Quantity 3/Pk.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 180 ft.
Length (Metric) 54.9 m
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.