Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 16-Station Service Center with Sink
GSA_VASCI_ED

Catalog No. s38140 Shop All Diversified Spaces Products
Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
4 Sinks, 8 Multiservice Fixtures, 8 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
4 Sinks, 8 Multiservice Fixtures, 8 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, Locking Cupboard

Double-faced table that provides a fully equipped science center for 16 students. Diversified Spaces™™ 16-Station Service Center has a solid epoxy resin sink along with cold water faucets for every two students.

  • Sixteen student double faced workstation that provides four sinks, eight multiservice fixtures, eight GFI protected AC duplex receptacles and eight rod sockets
  • Includes sixteen book compartments in the aprons
  • Constructed of solid oak and oak hardwood veneers
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Lab Table
Color Oak
Autoclavable Not Autoclavable
Top Style 0.75 in. Phenolic Resin Surface
No. of Shelves None
No. of Drawers 32
With Casters No
With Tilt No
Includes 4 Sinks, 8 Multiservice Fixtures, 8 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
No. of Doors 8
Voltage 110 V
Footrest No
Plug Type 8 GFI protected AC duplex receptacles
Certifications/Compliance SEFA compliant and MAS Certified Green
Total Positions 16
Dimensions (D x W x H) 48 x 264 x 36 in.
Finish Chemical Resistant, Earth-friendly UV
Material Oak with Oak Veneer, Solid Epoxy
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.