Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Versaflo™ TR-301N+ Replacement Blower
Shop All 3M Products
Click to view available options
:
3M™ Replacement Blower TR-301N+, for Versaflo™ TR-300N+
Description
Features:
- Available as a replacement blower
- Two selectable flow rate options - 6.5 CFM and 7.2 CFM
- Easy-to-use and versatile PAPR for particulate environments
- Offers more options and comfort to the user
- 3M Catalog# TR-300N+
Certifications
NIOSH Approved
Compliance
NIOSH approved.

Specifications
Specifications
Battery Life | 6 hours |
Battery Type | Lithium-ion |
Certifications/Compliance | NIOSH |
Color | Black |
Product Type | Motor Blower |
For Use With (Application) | Powder handling |
For Use With (Equipment) | Versaflo TR-300N+ Series |
Model | TR-301N+ |
Mounting Type | Belt-mounted |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction