Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove

Catalog No. 17103085 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-085 2X-Large
17-000-312 Small
17-000-313 Medium
17-000-314 Large
17-000-315 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-103-085 Supplier Ansell Supplier No. 92134110
Add to Cart
Add to Cart

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

  • Soft nitrile formulation: Protective gloves offering superior comfort
  • Lightweight construction: Nitrile gloves with enhanced tactility
  • Textured fingertips: For secure handling of tools and materials
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, Category III, CE 0493, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016 Type B, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Contact, IFU, ISO 13485, ISO 18889:2019, ISO 9001, Medical Device Regulation (EU) 2017/745 Class I, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated Yes
Description Elevated comfort: Ansell MICROFLEX™ 92-134 Versatility disposable safety gloves are made of a soft nitrile formulation, which provides a highly comfortable fit and feel while protecting hands. Heightened tactility: These nitrile disposable gloves' lightweight construction provides augmented tactile sensitivity and fine motor control. Optimized grip: These MICROFLEX™ gloves are textured on the fingertips to ensure a stronger grip for the safer handling of tools and materials. Genuine versatility: Designed for a broad range of applications, these gloves reinforce hand protection across a wide range of industries.
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model MICROFLEX 92-134 Versatility
Quantity 900/Cs.
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.