Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ 7000 Series Ultra Precision Wire Cutters with Medium Heads

Catalog No. 17467456 Shop All Excelta Corporation Products
Change view
Click to view available options
Capacity (English):
0.002 to 0.028 in.
0.003 to 0.032 in.
0.005 to 0.036 in.
0.008 to 0.042 in.
Cut Type:
Maximum Flush
Optimum Flush
Semi-flush
Handle Type:
Ergonomic long
Ergonomic short
Standard
Head Style:
Medium Round
Medium Tapered Relieved
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Cut Type Handle Type Head Style
17-467-456 0.005 to 0.036 in. Maximum Flush Standard Medium Tapered Relieved
17-456-043 0.002 to 0.028 in. Optimum Flush Ergonomic long Medium Tapered Relieved
17-467-422 0.008 to 0.042 in. Semi-flush Ergonomic long Medium Round
17-456-044 0.003 to 0.032 in. Optimum Flush Ergonomic short Medium Round
17-456-045 0.005 to 0.036 in. Optimum Flush Ergonomic short Medium Tapered Relieved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-467-456 Supplier Excelta™ Supplier No. 7247E
Add to Cart
Add to Cart

For cutting leads and soft wire

  • Induction hardened carbon tool steel
  • Edges hardened to RHC 63-65
  • Dual leaf springs
  • ESD safe cushion grips

Specifications

Handle Type Standard
Grade Ultra Precision
Head Style Medium Tapered Relieved
Length (English) 5 in.
Length (Metric) 12.7 cm
Material 1% Carbon Tool Steel
Capacity (English) 0.005 to 0.036 in.
Cut Type Maximum Flush
Grip Type ESD-safe soft foam cushion
Includes Induction hardened cutting blades to RHC 63-65, Stainless Steel dual leaf springs
Length (English) Head 0.44 in.
Length (English) Tip 0.32 in.
Length (Metric) Head 1.11 cm
Length (Metric) Tip 0.81 cm
Width (English) Head 0.05 in.
Width (Metric) Head 0.12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.