Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ 180° High Vacuum Plug and Control Knob



Accessory for S560004 180° High Vacuum Valve
$99.60 - $165.60
Specifications
Diameter (Metric) Outer Stem | 9 mm |
---|---|
For Use With (Application) | Organic Synthesis |
Material | Borosilicate Glass |
Type | High Vacuum Plug and Control Knob |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
31-502-060
![]() ![]() |
Synthware™
S560004 |
0 to 4 mm |
Each for $99.60
|
|
|||||
31-502-061
![]() ![]() |
Synthware™
S560008 |
0 to 8 mm |
Each for $165.60
|
|
|||||
Specifications
9 mm | |
Organic Synthesis | |
Borosilicate Glass | |
High Vacuum Plug and Control Knob |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title