Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Silium+ Safety Glasses
Click to view available options
Lens Tint:
CSP
Clear
Smoke
Description
- Ultra-lightweight frame
- All-round vision
- Polycarbonate lens
- Ergonomic flexible temples
- Adjustable non-slip bridge
- Flexible, thin temple arms
- 99.99% UVA and UVB light absorption
Specifications
Specifications
Lens Coating | Anti-fog, Impact-resistant, Scratch-resistant |
Shape | Rectangular |
Certifications/Compliance | ANSI Z87+ |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | Gunmetal |
Weight (English) | 0.74 oz. |
Material | Polycarbonate,TPR |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction