Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexVantage™ Cellulose/Polyester Wipers
SDP

Catalog No. 18366218 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

General-purpose, nonwoven wiper for cleaning and spill control in critical environments

Combine the high sorption of natural cellulose and the cleanliness and strength of polyester.

  • Nonwoven, hydroentangled construction with bidirectional strength
  • Available in standard or sterile packaging, expiration date marked on each package
  • Chemically resistant to withstanding exposure to common cleaning and disinfecting
  • Solvent-safe cleanroom packaging
  • Statistical quality control
  • Autoclavable

Sterile Features

  • Gamma irradiation to 10-6 Sterility Assurance Level, according to AAMI guidelines
  • Lot-specific information on each shipment simplifies recordkeeping

Applications:

General-purpose wiping, applications with high absorbency and low extractables requirements, aqueous spills, cleaning precision components and lab apparatus.

Specifications

Product Type Dry Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Construction Nonwoven, hydroentangled with bidirectional strength
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For ISO Class 5 to 8 cleanroom general purpose wiping applications
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.