Learn More
Description
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to make it hydrophilic
- Low extractables minimizing filtration sample contamination risk
- High chemical resistance
- Good thermal stability
- Low, consistent ash
- Low tare weights
- Smooth, flat membrane surface for high particle visibility
Applications:
- Bioassays
- Cell biology
- Environmental analysis
- Microscopy
- Cytology
- Parasitology
- Certain air and oceanography analyses
Specifications
Specifications
| Material | Polycarbonate |
| Pore Size | 2 μm |
| For Use With (Application) | Bioassays, Cell biology, Environmental analysis, Microscopy, Cytology, Parasitology, Certain air and oceanography analyses |
| Quantity | 100 Pk. |
| Type | Nuclepore hydrophilic membrane |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.