Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
3M™ 6000 Series Cartridge/P100 Particulate Filter Combinations
Shop All 3M Products
                    Click to view available options
                
                
                    
                            
                                Cartridge Type:
                            
                        
                        
                            
                                Acid Gas Cartridge
                            
                        
                            
                                Ammonia, Methylamine Cartridge
                            
                        
                            
                                Filter Combo Cartridge
                            
                        
                            
                                Formaldehyde and Organic Vapor Cartridge
                            
                        
                            
                                Mercury Vapor, Chlorine, Sulfur Dioxide P100
                            
                        
                            
                                Organic Vapor Cartridge
                            
                        
                            
                                Organic Vapor, Acid Gas Cartridge
                            
                        
                    
                            
                                Color:
                            
                        
                        
                            
                                Black/Magenta
                            
                        
                            
                                Green/Magenta
                            
                        
                            
                                Magenta/Black/Olive
                            
                        
                            
                                Magenta/Orange
                            
                        
                            
                                Magenta/White
                            
                        
                            
                                Magenta/Yellow
                            
                        
                            
                                Olive/Magenta
                            
                        
                    Description
Preassembled with P100 filters
- Can be used for contaminant concentration up to 10X the Permissible Exposure Limit (PEL) with half-facepiece respirators, or 50X the PEL with full-facepiece respirators (when quantitatively fit-tested) or according to specific OSHA standards or applicable government regulations, whichever is lower
 - Not for use in atmospheres that are unknown or immediately dangerous to life or health (IDLH)
 - Cartridge/filter assemblies using P100 filters are 99.97% efficient against solid and liquid aerosols, including oils
 - 3M Catalog# 60921, 60922, 60923, 60924, 60925, 60926, 60928, 60929S
 
Do not exceed maximum use concentrations established by regulatory standards. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
            Specifications
Specifications
| Cartridge Type | Filter Combo Cartridge | 
| Certifications/Compliance | NIOSH | 
| Color | Olive/Magenta | 
| Product Type | Organic Vapor/Acid Gas/Ammonia/Methylamine/Formaldehyde | 
| For Use With (Equipment) | 3M™ half and full facepiece 6000, 7000, ff-400 series with bayonet filter holders | 
| Model | 60926 | 
| Quantity | 60/Cs. | 
| Length (English) | 4.2 in. | 
| Length (Metric) | 10.6 cm | 
| Height (English) | 3.4 in. | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction