Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M210 Label Printer - Carton Pack
Shop All Brady Corporation Products
Click to view available options
Color:
Yellow, Black
Description
Brady™ M210 Label Printers provides engineered, long lasting material quality with a two-year warranty. Extremely rugged and durable, the M210 Label Printer has been drop tested and is crafted with molded rubber bumpers to provide optimal protection from falls. This printer ships in a carton pack with a Quick Start Guide and an M21-750-499 label cartridge.
- Prints true-sized 6 to 19 mm wide identification to maximize amount of data
- Adjust length of labels using high-performance, continuous material
- Seven different industry specified materials that last
- Ergonomic cutter and label grabber that holds label after cutting
- Fast label creation with ABC keypad, graphics library, hot keys and menu functions
- Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling
- Smart Cell Technology for automatic label setup and formatting for wire wraps, terminal blocks, patch panels, cable flags and general labels
- Languages: Croatian, Czech, Danish, Dutch, English Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Slovakian, Slovenian, Spanish, Swedish, Turkish
Specifications
Specifications
| Product Type | Label Printer |
| Color | Yellow, Black |
| Display Type | Monocolor LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Width (English) | 4.5 in. |
| Width (Metric) | 114 mm |
| Height (English) | 9.5 in. |
| Height (Metric) | 241 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction