Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ KolorSafe™ Dry Acid Neutralizers
Click to view available options
Capacity (Metric):
4.53 kg
18.14 kg
Weight (Metric):
5 kg
19 kg
Description
- Ideal for common spills such as hydrochloric, sulfuric, and nitric acids
- Concentrated and easy to apply, this dry formula allows for neutralization in hard-to-reach places
Specifications
Specifications
Capacity (English) | 10 lb. |
Capacity (Metric) | 4.53 kg |
Type | Dry Acid Neutralizer |
Format | Granular |
For Use With (Application) | Common acid spills |
Includes | Color change indicator when neutralized |
Packaging Quantity | 1 Ea. |
Weight (English) | 11 lb. |
Weight (Metric) | 5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction