Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ KolorSafe™ Dry Acid Neutralizers

Catalog No. 19021895
Click to view available options
Capacity (Metric):
4.53 kg
18.14 kg
Weight (Metric):
5 kg
19 kg

Catalog No. 19-021895

Supplier: FyterTech Nonwovens 440040

Only null left
Add to Cart
Add to Cart

Eliminate guesswork in neutralizing aggressive spills by going through three color changes to clearly indicate neutralization

  • Ideal for common spills such as hydrochloric, sulfuric, and nitric acids
  • Concentrated and easy to apply, this dry formula allows for neutralization in hard-to-reach places

Specifications

Capacity (English) 40 lb.
Capacity (Metric) 18.14 kg
Type Dry Acid Neutralizer
Format Granular
For Use With (Application) Common acid spills
Includes Color change indicator when neutralized
Packaging Quantity 1 Ea.
Weight (English) 42 lb.
Weight (Metric) 19 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.