Learn More
Honeywell™ DC365 Surgical N95 Respirator
Description
- Flexible, light-weight construction conforms gently to the face, minimizing pressure points
- Increased breathability - cup shape style with spacious breathing chamber
- Multi-layer absorption media designed for lower breathing resistance
- Dual-welded straps are easy to don and doff and provide a secure, comfortable fit and minimize tangling of hair
- Adjustable nose piece for customizable fit
- Inner layer is ultrasonically bonded to outer shell at 6 points to reduce inner lining collapsing
- NIOSH Certified Surgical N95 (NIOSH 42 CFR 84)
- FDA Registered
- Fluid-resistant ASTM F1862 @ 160mmHg
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications/Compliance | ASTM F1862 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | Surgical N95 |
| Material | Polypropylene |
| Product Type | Healthcare Particulate Respirator and Surgical Mask |
| Size | One Size |
| With Exhalation Valve | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.