Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Matte Cleanroom Labels
Shop All Texwipe Products

Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
4 x 2 in.
Description
- Low out-gassing polypropylene made with ultra-low leachables and low particulates
- Special matte finish provides compatibility with cleanroom pens and thermal transfer inks
- Quick-ship pressure sensitive
- Available with two different adhesive levels providing adhesion without leaving residue
- Tested for surface particles, cleaned and double bagged
Specifications
Specifications
| Adhesive Type | Acrylic |
| Finish | Matte |
| Format | Label |
| Material | Polypropylene |
| For Use With (Application) | Cleanroom pens and thermal transfer printing |
| Life Span | 2 Years |
| Quantity | 1000/Pk. |
| Size (English) | 4 x 2 in. |
| Size (Metric) | 10.1 x 5 cm |
| Temperature Range (English) | -20 to 176°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction