Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Isolator Tool and Irradiated Covers
SDP

Catalog No. 19166382 Shop All Micronova Manufacturing Products
Click to view available options
Material:
Acetal
Elastic Band
Fabric
Polyester
Smooth Knit Polyester
Stainless Steel (304)
Textured Polyester
Product Type:
Isolator Cleaning Tool Cover
Isolator Tool, Quick Disconnect Handle Attachment
Plastic Isolator Tool IR, ACME Threaded Handle Attachment
Plastic Isolator Tool, ACME Threaded Handle Attachment

The irradiated angled head adapter with a 360° swivel works with a range of irradiated mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and aseptic environments.

Help to simplify cleaning in compliance with USP 797

The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.

  • Irradiated plastic isolator tool with choice of irradiated covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • Gamma irradiated for use in aseptic environments
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Compatible with alcohol, strong disinfectants and steam sterilization
  • Launderable for reuse
  • Autoclavable

Specifications

Product Type Plastic Isolator Tool IR, ACME Threaded Handle Attachment
Head Type 360 Swivel
Color Black
Length (English) 9 in.
Sterility Sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 4.8 cm
Width (English) 1.9 in.
Resistant To Chemicals
Disposable Reusable
Quantity 6/Cs.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Application) Cleaning and Sanitization of BSC, Hoods, Isolators, and Other Equipment.
Material Acetal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.