Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS Vesta-Syde™ SQ st Quaternary Ammonium Disinfectant One Solution WFI
Click to view available options
Volume (English):
2 oz.
1 gal.
Container Type:
Bottles
Pouch and Bottle
Description
- Quaternary Ammonium Disinfectant
- Made specifically for use on hard non-porous surfaces
- At a use-dilution rate of 0.8% v/v (1:128), the solution can be applied manually or sprayed
- Formulated with biodegradable surfactants that provide excellent cleaning ability
- Microbial control against bacteria, fungi, and viruses proven using AOAC and EN protocols
- Active ingredients notified according to the Biocide Product Directive and registered with the US EPA
- Manufactured in accordance with the cGMP with complete lot traceability
Specifications
Specifications
Product Type | Quaternary Ammonium Disinfectant |
Form | Concentrate |
Sterility | Non-sterile |
Concentration | 0.8% v/v (1:128) |
Container Type | Bottles |
For Use With (Application) | Microbial Control Against Bacteria, Fungi, and Viruses |
Quantity | 144/Cs. |
Volume (English) | 2 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction