Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-423 Hi-Vis Polyurethane Coated Heat-Resistant Industrial Gloves

Catalog No. 19500964 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-964 10
19-500-961 7
19-500-962 8
19-500-963 9
19-500-960 6
19-500-965 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-500-964 Supplier Ansell Supplier No. 801162
Add to Cart
Add to Cart
This item is not returnable. View return policy

Highly visible, high performance fibers resist temperatures up to 212°F (100°C). Polyurethane coating on the palm enhances grip capabilities in dry or slightly oily environments.

  • Innovative polyurethane coating enhances grip capabilities in dry, or slightly oily environments
  • Indicator system is designed to simplify the process of selecting the proper level of hand protection
  • Color-coded to ensure that workers are always wearing the correct level of cut protection
  • High performance fibers resist temperatures up to 100°C (212°F)
  • Water-based construction process is environmentally friendly
  • Knit wrist prevents dirt and debris from entering the glove
  • Silicone-free, DMF-free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III, REACH Compliant
Construction Seamless Knit
Accelerator Free No
Applications Industrial
Coating Material Nitrile Rubber, Polyurethane
Color Hi-vis Yellow, Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Polyamide, Fiberglass
Product Type Heat-resistant Gloves
Size 10
Temperature (English) Max. 100°C(212°F)
Temperature (Metric) Max 212°F
EN388 Standard 4X32B
For Use With (Application) Automotive, Machinery/Equipment Operation, and Metal Fabrication
Glove Cuff Style Knit
Series 11-423
Yarn Gauge 13
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.