Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 2.0mm ID Straight Inlet Liners
SDP

Catalog No. 06718603 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-718-603 Intermediate Polarity
06-718-606 Base Deactivated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-603 Supplier Restek™ Supplier No. 21718205
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Liner ID: 2mm
  • Length: 86.2mm
  • OD: 4mm

Specifications

Quantity 5 Pk.
Length (Metric) 86.2 mm
Product Type Inlet Liner
Deactivation Intermediate Polarity
Geometry Straight
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) PerkinElmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.