Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals 2% Cholesterol Diet Complete
2% cholesterol diet for research use on cholesterol, its effects and treatment.
Supplier: MP Biomedicals 0290137620
Description
- 2% cholesterol diet for research use on cholesterol, its effects and treatment
- Ideal for use in research on diets involving cholesterol

Specifications
Not Autoclavable | |
Single-use | |
Non-sterile | |
1 ft. |
Animal Diet | |
20 kg | |
Room Temperature | |
0.3048 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction