Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals 2% Cholesterol Diet Complete
2% cholesterol diet for research use on cholesterol, its effects and treatment.
$1072.00 - $3165.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290137610
|
MP Biomedicals
0290137610 |
10 kg |
Each for $1,072.00
|
|
|||||
MP290137620
|
MP Biomedicals
0290137620 |
20 kg |
Each for $1,455.00
|
|
|||||
MP290137650
|
MP Biomedicals
0290137650 |
50 kg |
Each for $3,165.00
|
|
|||||
Description
- 2% cholesterol diet for research use on cholesterol, its effects and treatment
- Ideal for use in research on diets involving cholesterol
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title