Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 2 Hole ASTM Neoprene Stoppers
SCI_ED

Catalog No. S41094 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
Diameter (Metric):
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
25 mm
35 mm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Diameter (Metric) Hole Height (Metric)
S41094 33 mm 41 mm 5 mm 25 mm
S41061 13 mm 17 mm 4 mm 25 mm
S41064 14 mm 19 mm 4 mm 25 mm
S41068 16 mm 20 mm 5 mm 25 mm
S41071 18 mm 24 mm 5 mm 25 mm
S41074 20 mm 26 mm 5 mm 25 mm
S41077 23 mm 27 mm 5 mm 25 mm
S41080 24 mm 28 mm 5 mm 25 mm
S41083 26 mm 32 mm 5 mm 25 mm
S41086 27 mm 34 mm 5 mm 25 mm
S41089 30 mm 37 mm 5 mm 25 mm
S41092 31 mm 39 mm 5 mm 25 mm
S41097 36 mm 43 mm 5 mm 25 mm
S41100 37 mm 45 mm 5 mm 25 mm
S41102 42 mm 50 mm 5 mm 25 mm
S41105 45 mm 53 mm 5 mm 25 mm
S41108 48 mm 56 mm 5 mm 25 mm
S41111 50 mm 63 mm 5 mm 25 mm
S41114 54 mm 64 mm 5 mm 25 mm
S41118 58 mm 68 mm 5 mm 25 mm
S41123 62 mm 75 mm 5 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 missing translation for 'options'
Catalog No. S41094 missing translation for 'mfr' Eisco™ missing translation for 'supplierNo' CH0321N2H
Add to Cart
Add to Cart

Pack of ten 2-hole ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

  • Blue ASTM neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Diameter (Metric) Outer 136 mm
    Product Type Steri-stopper
    Temperature Range (Metric) -40 to 130°C
    Description Pack of 10
    Quantity 10
    For Use With (Equipment) Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Disposable Reusable
    Diameter (Metric) Top 41 mm
    Autoclavable Autoclavable
    Shape Conical
    Stopper Number #8
    Sterility Non-sterile
    Length (Metric) 25 mm
    Diameter (Metric) Bottom 33 mm
    Diameter (Metric) 41 mm
    Certifications/Compliance ASTM
    Diameter (Metric) Hole 5 mm
    Height (Metric) 25 mm
    For Use With (Application) Stopper for Labware
    Color Blue
    Material Neoprene
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.