Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ 2-Hole Ferrules
SDP

Catalog No. SG072674 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inside:
2 x 0.8 mm
Length (Metric):
7.4 mm
Width (Metric):
6.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Width (Metric)
SG-072674 2 x 0.8 mm 7.4 mm 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-072674 Supplier Trajan™ Supplier No. 072674

missing translation for 'validMainframeMsg'

15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems.

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

    Specifications

    Type 2-hole Ferrule
    Material Graphite, Vespel
    For Use With (Equipment) 1/8 in. Fittings
    Width (English) 0.25 in.
    Length (Metric) 7.4 mm
    Width (Metric) 6.4 mm
    For Use With (Application) GC
    Diameter (Metric) Inside 2 x 0.8 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.