Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 2 mL Eye Dropper, Pack of 12
SDPSCI_ED

Catalog No. s81066
Click to view available options
:
Eye Dropper; Capacity: 2 mL

Eye Dropper for use with dropping bottles.

  • Glass pipettes with tapered rubber bulbs
  • For general use or use with dropping bottles
  • Prop 65 Warning Label

Specifications

Material Flint Glass
Sterility Non-sterile
Graduated No
Graduations No
Color Clear
Volume (Metric) 2 mL
Length (Metric) 70 mm
Type Controlled Drop Pasteur Pipet
Disposable Reusable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.