Learn More
Thermo Scientific™ 2000mL BIOS Swinging Bucket Rotors
Description
Thermo Scientific™ 2000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. The rotor, buckets and bottles which are provided as a set, have been engineered to simplify operation of the centrifuge while maximizing productivity.
- 6 x 2000mL (12L) capacity at 4,700 max rpm (7,187 x g max RCF) operation;
- 8 x 2000mL (16L) capacity at 3,900 max rpm (5,374 x g max RCF) operation
- Easy-to-use innovative 2000mL bucket and bottle with a wide mouth design requires no bridge and are resistant to 1000 cycles
- Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 60% when compared with non-windshielded rotors
- Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
- 2-year warranty
Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
Specifications
Specifications
| Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
| Type | Swinging Bucket Rotor |
| Capacity | 6 x 2000 mL |
| Max. RCF | 7,187 x g |
| Max. Speed | 4,700 rpm |
| For Use With (Equipment) | Thermo Scientific Sorvall BIOS 16 Centrifuge |
| Includes | Rotor, Oval Buckets with Dura-Coat, 2000 mL Bottles |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.