Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder Free Black Nitrile Gloves

Catalog No. 19181603 Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

  • Provide superior fit, comfort, tactile sensitivity and dexterity
  • Textured fingers
  • Length: 9.6 in. (245 mm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 5.5 mil (0.14 mm)
  • Black
  • AQL: 1.5 (Barrier)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Small
Thickness (English) Palm: 3.5 mil, Finger: 5.5 mil
Thickness (Metric) Palm: 0.09 mm, Finger: 0.14 mm
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.