Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Catalog No. 13622320
Change view
Click to view available options
Color:
Black
Black, Gray
Blue
Clear
Gray
Gray, Red, Silver
Gray, Silver
Red
Silver
Silver, Tan, White
Tan, White, Silver
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
23 mm
Material:
Aluminum
Aluminum, Tinplate
Bromobutyl
Bromobutyl, PTFE
Butyl, PTFE
Glass
PTFE, Butyl Rubber, Aluminum
PTFE, Butyl Rubber, Aluminum-PR
PTFE, Rubber, Aluminum
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Aluminum-PR
Rubber
Silicone, PTFE
Product Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Septum
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner Material Product Type
13-622-320 Gray 20 mm Bromobutyl -
03-253-687 Gray 20 mm Bromobutyl, PTFE Septum
03-253-686 - 20 mm Silicone, PTFE Septum
13-622-336 Blue 20 mm Silicone, PTFE Septum
14-824-368 Blue 20 mm PTFE, Silicone Septum
03-397-55 Clear 22 mm Glass 20 mm Headspace Crimp Vial
03-375-21C Clear 23 mm Glass 20 mm Headspace Crimp Vial
03-397-50 Clear 23 mm Glass Headspace Vial
03-377-119 Clear 23 mm Glass 20 mm Headspace Crimp Vial
03-377-118 Clear 20 mm Glass 20 mm Headspace Crimp Vial Convenience Kit
13-622-400 Clear 18 mm Glass Headspace Vial
03-375-23C Silver 20 mm Aluminum -
03-375-23D Silver 20 mm Aluminum -
03-375-22F Gray, Red, Silver 20 mm PTFE, Rubber, Aluminum -
03-375-22G Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum -
03-377-123 Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum-PR -
03-375-22E Silver, Tan, White - PTFE, Silicone, Aluminum Crimp Cap
03-377-121 Tan, White, Silver 20 mm PTFE, Silicone, Aluminum-PR -
13-622-331 Red 20 mm Aluminum, Tinplate Compsosite Magnetic Crimp Cap
03-375-22D Black, Gray 20 mm Butyl, PTFE -
03-397-49 Black 20 mm Rubber Septum
13-622-337 Red 20 mm Silicone, PTFE Septum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 13-622-320 Supplier Thermo Scientific™ Supplier No. 20B3P

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 20mm Crimp Caps
Diameter (Metric) Inner 20 mm
Color Gray
Material Bromobutyl
Closure Type Septum Only
Quantity 500
Thickness (Metric) 3.0 mm
Height (Metric) 9 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.