Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Harmony Tissue Marking Dyes
Shop All Mopec Products

Click to view available options
Capacity:
2 oz.
9 oz.
Color:
Black
Blue
Green
Magenta
Orange
Red
Teal
Violet
Yellow
Description
- Ensures less variation in viscosity from one color to another as compared to competitor products
- Allows the easy marking of both small and large specimens with any chosen color
- Emulsified pigments are blended perfectly with an aqueous base to provide a consistent and high-quality product every time
- Chemical and heat resistance to formalin, alcohols, xylene and wax provides clear visibility both prior and after tissue processing
- Dries in 3 minutes, improving laboratory workflow at the grossing station
- Non-flammable
- Available in either 60 mL or 250 mL round neck, induction sealed bottles with a standard flip top lid
Specifications
Specifications
Capacity | 2 oz. |
Color | Green |
Product Type | Tissue Marking Dye |
Quantity | 1 Bottle |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction