Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kova Plastics by Alltrista System Super Pac 1000 with Grids
Click to view available options
No. per Pack:
Up to 1000 Tests/Kit
Description
Complete urinalysis kit for up to 1000 determinations. Package contains:
- Super Tubes (1000 Tubes): 12 mL graduated non-sterile disposable centrifuge tube manufactured from high quality, break-resistant clear plastic and marked in 1 mL increments
- Petters (1000 Tubes): A disposable plastic transfer pipette that features a unique lock for one-step, contamination-free decanting, retaining 1.0 mL of urine after centrifugation
- Glasstic™ Slides 10 (100 Slides): A precision manufactured, 10-chambered disposable microscope slide made of optically clear plastic (gridded).
Specifications
Specifications
Product Type | Urinalysis System |
Disposable | Single-use |
Graduated | No |
Material | Plastic |
Sterility | Non-sterile |
No. per Pack | Up to 1000 Tests/Kit |
Packaging | 1 Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction