Learn More
Description
- Resilient cut-resistant glove offering comfort and flexibility
- ANSI cut level A4 and EN 388:2016 level D
- Cooling HPPE properties and breathable back of hand reduces perspiration and keeps hands dry
- Designed for use in knife hand applications in food processing and food service industries
- Can be used as a glove liner for added protection and comfort
- Thin and lightweight for enhanced dexterity and longer use
- Launderable for re-use, leads to less waste and cost efficiency
- Seamless knit designed to prevent irritation
Specifications
Specifications
| Certifications/Compliance | FDA Compliant, CE Cat. 2 |
| Certifications/Compliance (Europe) | Cat II CE, EN 407 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | HPPE, Engineered Yarn |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
