Learn More
Eisco™ 25 mL Glass Burette, Straight Bore, PTFE Stopcock, Sure Trace Certification
Shop All Eisco ProductsDescription
- 25 mL Burette with 0.1 mL graduations
- Class A, ± 0.05 mL tolerance as per ASTM DIN ISO 385 standards for precision
- Includes an attached PTFE straight bore stopcock
- Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
- Features chemical resistant printing
- All contents are included in a single package
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 49.53 cm |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.1 mL |
| Scale | White |
| Type | Buret |
| Class | Class A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.