Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit
SDP

Catalog No. 19444606 Shop All Life Secure Products
Change view
Click to view available options
Color:
White, Blue, Orange
Catalog No. Color
19-444-606 White, Blue, Orange
1 options
This item is not returnable. View return policy

Catalog No. 19-444-606

Supplier: LifeSecure™ 31024

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Emergency kit with preparedness supplies for 25 people is equipped with enough supplies to last up to 24 hours after an emergency or disaster.

  • Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, water purification tablets, food, and items that provide warmth, shelter, communication, light, and sanitation
  • Storage bucket converts to emergency toilet

Specifications

Product Type Emergency Kit
Color White, Blue, Orange
Material Plastic
Dimensions (L x W x H) 13 x 13.5 x 15 in. (x 2)
Height (Metric) 18.1 cm
Length (Metric) 33.02 cm
Weight (English) 47 lb.
Weight (Metric) 21.32 kg
Width (Metric) 34.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.