Learn More
SHOWA™ 257 Aramid Knit Cut-Resistant Glove Gloves, Foam Nitrile Coating
Shop All Showa Best Glove ProductsDescription
- 13-gauge plated-knit spandex liner with aramid and stainless steel
- Foamed flat dipped coating with sponge finish for secure grip
- Contact Heat level 2
- Lightweight, flexible liner with elastic knitted wrist
- Seamless knit and breathable open back design
- Soft and flexible glove engineered with stainless steel and aramid to withstand the highest level of cuts and lacerations
- Foam nitrile coating protects palm and fingers from abrasions, snags and punctures, while offering optimum grip in both dry and oily applications
- Plated-knit liner avoids scratchy fibres touching the skin, ensuring a comfortable glove for long lasting wear
- Lightweight, breathable liner with open back design reduces sweat and keeps hands dry
- Ergonomically designed to replicate the hand’s natural curves
- Launderable for re-use, leads to less waste and cost efficiency
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-16: Level A7 (minimum 4000g) |
| Certifications/Compliance (Europe) | EN 388:2016: Cut Level F |
| Coating Material | Sponge Nitrile |
| Color | Yellow, Black |
| Cut Resistance Rating | ANSI A7 |
| Material | Aramid Fiber, Spandex, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 7, Medium |
| EN388 Standard | EN 388:4X42F |
| For Use With (Application) | Automotive, mechanical, engineering, metal stamping, glass, window manufacturing, component assembly |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
