Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methyl sulfoxide, 99.8+%, extra pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
25 L
Packaging:
Glass Bottle
Metal Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 18.4°C |
Acidity | 0.04mg KOH/g max. |
Density | 1.1000g/mL |
Boiling Point | 189.0°C |
Quantity | 2.5 L |
Flash Point | 87°C |
Packaging | Glass Bottle |
Physical Form | Liquid at 20°C |
Refractive Index | 1.4770 to 1.4800 |
Residue after Evaporation | 0.003% max. |
Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction