Learn More
R&D Systems™ 3-D Culture Matrix™ BME Coated 96 Well Plate
Description
- For optimal stability, store at -80°C
- Keep Frozen
- Repeated freeze-thaws will destroy product integrity
- Innovative approach to modeling the morphological effects of oncogenesis and development using three-dimensional microenvironments
- Gelling: Basement Membrane Extract forms a hydrogel that supports cell proliferation, and maintains the gelled form in culture medium for a minimum of 14 days at 37°C
- No bacterial or fungal growth detected after incubation at 37°C for 14 days following USP XXIV Chapter 71 sterility test
- Thaw 3-D Culture Matrix BME Coated 96 Well Plate at Room Temperature for one hour, and then transfer to a 37°C cell culture incubator for 30 minutes
- Cell number may be determined using 3D Culture Proliferation Core Kit
- Plate provides a convenient, standardized, physiologically predictive format for evaluating the pharmacological effects of compounds for these cell culture models.
Specifications
Specifications
| Content And Storage | Store at -20°C in a manual defrost freezer |
| Quantity | 1 Plate |
| Stability | Stable for a minimum of 3 months from date of shipment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.