Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco Labs Amber Volumetric Flask with Polyethylene Stopper and QR Code

Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Amber Volumetric Flask is made from borosilicate 3.3 glass and includes an interchangeable polyethylene stopper with a joint for secure closure. It features a QR Code for checking certifications.
- Amber-colored glass reduces light transmission, suitable for use with photosensitive contents during storage and handling in light-exposed environments.
- Class A tolerance, conforms to ASTM E1042 standards; calibrated to contain (TC) with permanently marked QR code for tracking.
- Suitable for solution preparation, titration, and volume-sensitive dilution tasks in chemical, analytical, or pharmaceutical labs.
- Resistant to thermal stress, chemical exposure, and autoclaving at 121°C; low expansion 3.3 borosilicate glass supports long-term use.
Specifications
Specifications
Color | Amber |
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass (3.3) |
Product Type | Volumetric Flask |
Tolerance | ±0.040 mL |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Narrow |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction