Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 3-Prong Extension Clamp With Steel Rod
SDPSCI_ED

Catalog No. S15802
Click to view available options
Jaw Type:
3-Prong

Sturdy Clamp that can be used with virtually all support stands and lattice setups.

  • 3-prong clamp attached to a chrome-plated steel extension rod.
  • Prongs are covered with rubber for use in temperatures up to 60°C
  • Overall length is 10 inches

Specifications

Quantity 1 Ea.
Type Clamp
Material Steel
Color Black
Jaw Type 3-Prong

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.