Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 3 Prong Extension Clamp with Rod and Grips



Deluxe line of 3-prong extension clamps with rods.
$20.25 - $20.75
Specifications
Type | Burette Clamp |
---|---|
Material | Chrome-plated Zinc Alloy |
Color | Silver |
Jaw Type | 3-Prong |
Description
- Constructed of pressure die-cast zinc alloy and are chrome-plated.
- Clamp opens to about 3 in.
- Clamp has a recommended maximum grip size of about 2.25 in.
- Features double keyed spring-type adjustment screws.
- Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
Specifications
Burette Clamp | |
Chrome-plated Zinc Alloy | |
Silver | |
3-Prong |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title